Shop Alternate Products
This Product is Discontinued
Norton Abrasives
Fiber Disc, 7 in., Extra Coarse, 24G, PK25 (Discontinued)
Mfr # 77696010018
Zoro # G5390183
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 24 / P24