Gojo
Soap/Lotion Dispenser, 700mL, Black, Push Style
Mfr # 8782-06
Zoro # G5391845
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 700 mL
- Hygiene Form Conditioner
- Soap/Lotion Type Liquid
- Material ABS Plastic
Explore More Products
- GOJO TFX™ Foam Soap Dispenser, 1200mL, Touch-Free, Nickel 2789-12
- GOJO Dispenser, Soap , Gojo Fmx12 5150-06
- GOJO ADX-7 700mL Foam Soap Dispenser, Push-Style, Chrome/Black 8788-06
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, Chrome/Black 1388-04
- GOJO Floor & Wall Protector for FMX Dispenser 5145-06
- GOJO FMX-12 1250mL Foam Soap Dispenser, Push-Style, Black 5155-06
- GOJO TRUE FIT Wall Plate for ADX-7 Dispenser, Black, PK12 8790-BLK-12
- GOJO MESSENGER Dispenser Station for FMX-20, White 5279-001-WHT
- GOJO PRO 2,000 Hand Soap Dispenser, 2,000 mL, 7.06 x 5.9 x 17.2, Black 7200-01
- DIAL Dispenser, FIT, Manual, Refillable, 1.2L Cap, Slate DIA16619
- GLOBAL INDUSTRIAL Stainless Steel Horizontal Liquid Soap Dispenser, 1000 ml 640906
- Gojo Hand Soap & Lotion Dispensers