- Home
- /
- Lighting
- /
- Hazardous Location Fixtures
- /
- Vapor Tight Fixtures
- /
- Vapor Tight Fixture, 34W, 120-277V
Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
Vapor Tight Fixture, 34W, 120-277V (Discontinued)
Mfr # FEM2 2 17 BMPCL MVOLT GEB10IS PLCL
Zoro # G5391915
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Quantity 2
- Lamp Type Fluorescent
- Fixture Wattage 34
- Voltage 120/277V
- Housing Material Fiberglass
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
FEM2 2 17 BMPCL MVOLT GEB10IS PLCL
-
Zoro #
G5391915
- UPC # 820476334313
- Country of Origin United States
- Category Vapor Tight Fixtures
Dimensions
Overall Length | 28 in |
Overall Height | 4 3/4 in |
Overall Width | 7 in |
Nominal Length | 2 ft |
Details
Item | Vapor Tight Fixture |
Lamp Quantity | 2 |
Lamp Type | Fluorescent |
Fixture Wattage | 34 |
Voltage | 120/277V |
Housing Material | Fiberglass |
Lamp Included | No |
Suggested Lamp Item No. | 3GXP8 |
Lens Type | Diffuser |
Ballast Type | Electronic Program Start |
Fixture Type - Decorative and Surface Mount Fixtures | Vapor Tight Strip Light |
Mounting | Ceiling/Suspended |
Ambient Temp. Range | 0 Degrees to 25 Degrees C |
Housing Finish | High Gloss, Baked White Enamel |
Item - Decorative and Surface Mount Fixtures | Traditional Surface Mount Fixture |
Description/Special Features | Low Profile Enclosed and Gasketed Industrial |
Series | FEM2 |
Standards | FDA/USDA Guidelines, NEMA 4X, NSF Splash Zone Certified, UL Listed/CSA Certified |
Ballast Quantity | 1 |
Fixture Ballast Type | Electronic |
Emergency Battery Backup | No |
Lens Material | Polycarbonate |
For Bulb Type | T8 |
Light Technology | Fluorescent |
Lens Shape | Tube-Style |
Ballast Start Type | Instant Start |
IP Rating | 65, 66, 67 |
Bulb Included | No |
Sensor Type | No Sensor |
Dimmable | No |
Fixture Type | Strip Light |
Lighting Certification | Unrated |
Max. Fixture Wattage | 34 W |
Mounting Style | Ceiling, Surface, Suspended |
Linkable Up To | Unlinkable |
For Max. Bulb Wattage | 17 W |
Finish | High Gloss |
Overall Bulb Shape | T |
Linkable | No |
Housing Color | Beige |
Includes | (2) Stainless Steel Mounting Brackets |
Lighting Technology | Fluorescent |
Description
2 ft, Lens Shape Tube-Style, Max. Fixture Wattage 34 W, Fluorescent, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Suspended, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, FEM2