- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Fire and Rescue Boots
- /
- Work Boots, Steel, Mens, Brown, 9-1/2M, PR
Shop Alternate Products
This Product is Discontinued
Rocky
Work Boots, Steel, Mens, Brown, 9-1/2M, PR (Discontinued)
Mfr # 6421 9.5 M
Zoro # G5392055
Free Shipping & Returns
This Product is Discontinued
Key Features
- Insulated No
- Size 9-1/2
- Toe Type Steel
- Footwear Closure Type Lace Up
- Standards ASTM F2413-05
Customers Also Purchased
- Brand Rocky
-
MFR #
6421 9.5 M
-
Zoro #
G5392055
- UPC # 885192955433
- Country of Origin China
- Category Fire and Rescue Boots
Dimensions
Size | 9-1/2 |
Height | 6 in |
Footwear Width | M |
Heel Height | 1 in or Greater |
Details
Insulated | No |
Toe Type | Steel |
Footwear Closure Type | Lace Up |
Standards | ASTM F2413-05 |
Chain Saw Cut Resistant | No |
Gender | Men's |
Ninety Degree Heel | Yes |
Removable Insole | No |
Non-Marking Sole | Yes |
Max. Heat Rating | Not Rated |
Wide Toe Cap | No |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
Chemical Resisting Sole | No |
ASTM Footwear Class | F2413-11 I/75 C/75 EH |
Completely Non Metallic | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Oil Resisting Sole | Yes |
Electrical Hazard Rated | Yes |
Insole System | EVA |
Manufacturers Suggested Sole Slip Rating | Best |
Color | Brown |
Footwear Sole Pattern | Rugged Lugs |
Metatarsal Guard | No |
Non Metallic Upper | No |
Mark II Slip Test Results- Dairy Tile Dry | Not Tested |
Static Dissipative | No |
Footwear Construction Type | Cemented |
Conductive | No |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Puncture Resistant Insole | No |
Upper Boot Material | All Leather |
Midsole Material | Rubber |
Waterproof Type | Rocky Waterproof |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Shank Material | Steel |
Outsole Material | Rubber |
Footwear Style | 6 in Work Boot |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Upper Material Description | Full Grain Leather |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Waterproof | Yes |
Item | Work Boots |
Metal Chip Resisting Sole | No |
Insulation Weight | None |
Footwear Shank Type | Steel |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Liner Material | Nylon |
Style Number | 6421 |
Upper Material | Leather |
Resists | Oils, Slips |
Closure Type | Lace Up |
Predominant Footwear Color | Brown |
Description
Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 6421, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof Yes, 1 Pair