Shop Alternate Products
This Product is Discontinued
Westward
Dead Blow Hammer, 16 oz., 12" (Discontinued)
Mfr # 22PN63
Zoro # G5392527
This Product is Discontinued
Key Features
- Head Material Polyurethane over Steel
- Head Weight 16 oz.
- Face Diameter 1-1/4"
- Handle Material Polyurethane Over Steel
- Overall Length 12"