Tough Guy
56 Gal Trash Bags, 43 in x 47 in, Heavy-Duty, 15 micron, Clear, 200 Pack
Mfr # 49P434
Zoro # G5394401
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Heavy-Duty
- Bag Closure Type None
- Material High-Density Polyethylene (HDPE)
- Thickness 15 micron
- Size 43 in x 47 in
Explore More Products
- TOUGH GUY 45 Gal Trash Bags, 40 in x 46 in, Heavy-Duty, 15 micron, Clear, 250 Pack 49P432
- TOUGH GUY 60 Gal Trash Bags, 38 in x 58 in, Heavy-Duty, 15 micron, Clear, 200 Pack 49P435
- TOUGH GUY 40 Gal - 45 Gal Trash Bags, 40 in x 48 in, Super Heavy-Duty, 1.4 mil, Clear, 100 Pack 15E484
- TOUGH GUY 4 Gal - 7 Gal Trash Bags, 17 in x 18 in, Light-Duty, 6 micron, Clear, 2000 Pack 5XL44
- TOUGH GUY 60 Gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 19 micron, Black, 150 Pack 49P436
- TOUGH GUY 10 Gal Trash Bags, 24 in x 24 in, Extra Heavy-Duty, 0.75 mil, Clear, 500 Pack 15E461
- TOUGH GUY 16 Gal Trash Bags, 24 in x 33 in, Light-Duty, 8 micron, Clear, 1000 Pack 46MN10
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 36 in, 1 mil, Clear, 200 Pack 803ZU5
- TOUGH GUY Trash Bags, 1.50 mil, Black 9HRM9
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, 14 microns, Natural, 250 PK VALH4048N16
- CLOROX Clorox CLO78564 13 gal Glad Tall Kitchen with Drawstring Trash Bags CLO78564
- Tough Guy Trash Bags