Honeywell Miller
Full Body Harness, Vest Style, 2XL/3XL, Polyester, Blue
Mfr # ACA-QC-D2/3XLBL
Zoro # G5395713
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Blue
- Harness Color Blue
Explore More Products
- HONEYWELL MILLER Full Body Harness, Vest Style, L/XL, Polyester, Blue ACOG-TBSSUB
- HONEYWELL MILLER Full Body Harness, Vest Style, L/XL, Polyester, Green P950-58/UGN
- HONEYWELL MILLER Full Body Harness, Vest Style, S/M, Polyester, Orange T4577/S/MAK
- HONEYWELL MILLER Miller H500 Harness, Vest Style, Universal, Polyester, Green H5ISP221002
- HONEYWELL MILLER Miller H500 Harness, Vest Style, S/M, Polyester, Green H5CS311121
- HONEYWELL MILLER Full Body Harness, Vest Style, 2XL, Polyester, Green P950FD-58/XXLGN
- HONEYWELL MILLER Full Body Harness, Vest Style, 2XL/3XL, Polyester, Green ACF-TBD23XG
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, Vest Style, 2XL/3XL, Kevlar(R)/Nomex(R), Black RKNARRLQCBDP/3XLBK
- HONEYWELL MILLER R10Cn-Tb Harness R10CN-TB/UGN
- MSA SAFETY Full Body Harness, Vest Style, M, Nylon, Gray 10195065
- 3M PROTECTA Vest-Style Harness, Vest Style, XL, Polyester, Black 1161422
- Honeywell Miller Harnesses