Mag-Mate
Cup Magnet, 22 lb. Pull
Mfr # MX1500
Zoro # G5397646
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Cup Magnet
- Material Ceramic Magnet
- Max. Pull 22 lb
- Thickness 0.281 in
- Overall Length 9/32 in
Explore More Products
- MAG-MATE Cup Magnet with Bolt, 10 lb. Pull MX2250B
- MAG-MATE Wrist Band Magnet, 38 lb. Pull MX2000W
- MAG-MATE Cylindrical Fixture Magnet, 92 lb. Pull R1000
- MAG-MATE Rectangular Fixture Magnet, 28 lb. Pull MX0477
- MAG-MATE Cup Magnet with Bolt, 190 lb. Pull MX5000B
- MAG-MATE Raw Alnico Magnet, 3 in. A5RC050X300
- MAG-MATE Fixture Magnet, 1.45 lb., 3/8in A375
- MAG-MATE Cup Magnet with Bolt, 90 lb. Pull MX2002RB
- MAG-MATE Alnico Shielded Magnet 3/8"dia x 3/8" L ABS3737
- MAG-MATE Cylindrical Fixture Magnet, 100 lb. Pull R1250
- MAG-MATE Rectangular Fixture Magnet, 58 lb. Pull LC2362
- Mag-Mate Alnico Magnets