Mag-Mate
Cup Magnet, 38 lb. Pull
Mfr # MX2000
Zoro # G5397655
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Cup Magnet
- Material Ceramic Magnet
- Max. Pull 38 lb
- Thickness 0.313 in
- Overall Length 5/16 in
Explore More Products
- MAG-MATE Cylindrical Fixture Magnet, 44 lb. Pull R750
- MAG-MATE Raw Alnico Magnet, 2 in. A5RC025X200
- MAG-MATE Raw Alnico Magnet, 3 in. A5RC087X300
- MAG-MATE Rectangular Fixture Magnet, 110 lb. Pull AC2201
- MAG-MATE Rectangular Fixture Magnet, 75 lb. Pull AC2103
- MAG-MATE Raw Alnico Magnet, 2 in. ABAR050X050X200
- MAG-MATE Fixture Magnet, 1.45 lb., 3/8in A375
- MAG-MATE Alnico Shielded Magnet 3/8"dia x 3/8" L ABS3737
- MAG-MATE Multi-Pole Insulated Magnet, 25/32 in. AR1501
- ZORO SELECT Alnico 5 Bar Magnet, 0.4 lb. Pull, PK2 6XY75
- ECLIPSE MAGNETICS Alnico Pocket Magnet E802, Pull Force:5.3lb, PK10 E802
- Mag-Mate Alnico Magnets