Mag-Mate
Cup Magnet, 82 lb. Pull
Mfr # MX2500
Zoro # G5397673
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 5/8 in
- Magnet Style Cup Magnet
- Material Ceramic Magnet
- Overall Length 3/8 in
- Max. Pull 82 lb
Explore More Products
- MAG-MATE Cup Magnet with Bolt, 38 lb. Pull MX2000B
- MAG-MATE Magnetic Print Holder, 95 lb. Pull PHMX3000
- MAG-MATE Cup Magnet, 95 lb. Pull MX2002R
- MAG-MATE Cylindrical Fixture Magnet, 15 lb. Pull N1000T
- MAG-MATE Rectangular Fixture Magnet, 25 lb. Pull LP2100
- MAG-MATE Cylindrical Fixture Magnet, 12 lb. Pull N750T
- MAG-MATE Rectangular Fixture Magnet, 31 lb. Pull LP2103
- MAG-MATE Multi-Pole Insulated Magnet, 25/32 in. AR1501
- MAG-MATE ALNICO ROTOR MAGNET, 2 DIA, 114 L, 41276 TAP 5X13B
- ECLIPSE MAGNETICS Magnet, Alnico, Deep Pot, 834NF, PF, PK2 834NF
- MAG-MATE Cup Magnet, 22 lb. Pull MX1500
- Mag-Mate Alnico Magnets