Mag-Mate
Cup Magnet, 95 lb. Pull, Hole Dia.: 1/2 in
Mfr # MX5000
Zoro # G5397707
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Cup Magnet
- Material Ceramic Magnet
- Max. Pull 95 lb
- Thickness 0.5 in
- Overall Length 1/2 in
Explore More Products
- MAG-MATE Rectangular Fixture Magnet, 300 lb. Pull MQ1132
- MAG-MATE Raw Alnico Magnet, 1 in. ABAR025X025X100
- MAG-MATE Raw Alnico Magnet, 2 in. A5RC025X200
- MAG-MATE Cup Magnet, 200 lb. Pull MX2508R
- MAG-MATE Rectangular Fixture Magnet, 75 lb. Pull AC2103
- MAG-MATE Cylindrical Fixture Magnet, 44 lb. Pull R750
- MAG-MATE ALNICO ROTOR MAGNET, 114 DIA, 34 L, 43834 TAP 5H177
- MAG-MATE Brass Shielded Magnet, 3/4 in. ABS7575
- MAG-MATE Fixture Magnet, 25 lb., 1-1/4in A1256
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 7 lb. Pull 6XY93
- ECLIPSE MAGNETICS Shallow Pot Magnet 827, Pull Force:11lb, PK10 827
- Mag-Mate Alnico Magnets