Mag-Mate
Cylindrical Fixture Magnet, 92 lb. Pull
Mfr # R1000
Zoro # G5397734
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Cylindrical Fixture Magnet
- Material Rare Earth Magnet
- Max. Pull 46 lb
- Thickness 1 in
- Overall Length 1 in
Explore More Products
- MAG-MATE Cup Magnet with Bolt, 38 lb. Pull MX2000B
- MAG-MATE Rectangular Fixture Magnet, 50 lb. Pull MQ1129
- MAG-MATE Cylindrical Fixture Magnet, 100 lb. Pull R1250
- MAG-MATE Cup Magnet with Bolt, 200 lb. Pull MX2508RB
- MAG-MATE Cylindrical Fixture Magnet, 2.6 lb. Pull N375T
- MAG-MATE Rectangular Fixture Magnet, 35 lb. Pull 5C2565
- MAG-MATE Multi-Pole Insulated Magnet, 25/32 in. AR1501
- MAG-MATE Raw Alnico Magnet, 1 in. A5RC018X100
- MAG-MATE Rectangular Fixture Magnet, 31 lb. Pull LP2103
- GROZ Pot Magnet, 1 3/16" x 1 38" 03435
- ZORO SELECT Alnico 5 Horseshoe Magnet, 32 lb. Pull 6XY61
- Mag-Mate Alnico Magnets