Mag-Mate
Magnet with Zip Tie Holder, 14 lb. Pull
Mfr # MX1000ZIP1
Zoro # G5397901
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 15/64 in
- Material Ceramic Magnet
- Overall Length 7/16 in
- Overall Width 1 15/64 in
- Max. Pull 14 lb
Explore More Products
- MAG-MATE Raw Alnico Magnet, 3 in. A5RC050X300
- MAG-MATE Cylindrical Fixture Magnet, 15 lb. Pull N1000T
- MAG-MATE Cylindrical Fixture Magnet, 6 lb. Pull R375
- MAG-MATE Cup Magnet with Bolt, 22 lb. Pull MX1500B
- MAG-MATE Rectangular Fixture Magnet, 110 lb. Pull AC2201
- MAG-MATE Rectangular Fixture Magnet, 75 lb. Pull AC2103
- MAG-MATE Fixture Magnet, 1.25" Thick, 4-1/2" L AC2102
- MAG-MATE Brass Shielded Magnet, 1/2 in. ABS3150
- MAG-MATE ISTYLE CYLINDER ALNICO FIXTURE MAGNET ASSEMBLY, 34 DIA, 34 L, 1032 TAP A752
- ZORO SELECT Alnico 5 Horseshoe Magnet, 50 lb. Pull 6XY51
- MAG-MATE Raw Alnico Magnet, 3 in. A5RC087X300
- Mag-Mate Alnico Magnets