Mag-Mate
Cup Magnet, 14 lb. Pull
Mfr # MX1000
Zoro # G5397953
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Cup Magnet
- Material Ceramic Magnet
- Max. Pull 14 lb
- Thickness 0.188 in
- Overall Length 3/16 in
Explore More Products
- MAG-MATE Magnetic Print Holder, 95 lb. Pull PHMX3000
- MAG-MATE Cylindrical Fixture Magnet, 100 lb. Pull R1250
- MAG-MATE Cylindrical Fixture Magnet, 12 lb. Pull N750T
- MAG-MATE Rectangular Fixture Magnet, 50 lb. Pull MQ1129
- MAG-MATE Raw Alnico Magnet, 3 in. A5RC050X300
- MAG-MATE Cup Magnet with Bolt, 10 lb. Pull MX2250B
- MAG-MATE Cup Magnet with Bolt, 148 lb. Pull MX2004RB
- MAG-MATE ISTYLE CYLINDER ALNICO FIXTURE MAGNET ASSEMBLY, 34 DIA, 34 L, 1032 TAP A752
- MAG-MATE Raw Alnico Magnet, 1 in. A5RC018X100
- MAG-MATE Rectangular Fixture Magnet, 75 lb. Pull AC2103
- ZORO SELECT Alnico 5 Bar Magnet, 0.4 lb. Pull, PK2 6XY75
- Mag-Mate Alnico Magnets