Mag-Mate
Cup Magnet with Bolt, 190 lb. Pull
Mfr # MX5000B
Zoro # G5397996
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Cup Magnet with Bolt
- Material Ceramic Magnet
- Max. Pull 190 lb
- Thickness 0.5 in
- Overall Length 2 7/64 in
Explore More Products
- MAG-MATE Cup Magnet, 90 lb. Pull MX2750
- MAG-MATE Cup Magnet with Bolt, 14 lb. Pull MX1000B
- MAG-MATE Cup Magnet, 95 lb. Pull MX2002R
- MAG-MATE Rectangular Fixture Magnet, 25 lb. Pull LP2100
- MAG-MATE Magnetic Print Holder, 22 lb. Pull PHMX1500
- MAG-MATE Rectangular Fixture Magnet, 35 lb. Pull 5C2565
- MAG-MATE ALNICO ROTOR MAGNET, 114 DIA, 34 L, 43834 TAP 5H177
- MAG-MATE Brass Shielded Magnet, 1/4 in. ABS1825
- MAG-MATE Fixture Magnet, 1.25" Thick, 4-1/2" L AC2102
- ZORO SELECT Holding Magnet, Alnico 5, 5 lb. Pull 6XY77
- MAG-MATE Rectangular Fixture Magnet, 50 lb. Pull MQ1129
- Mag-Mate Alnico Magnets