Mag-Mate
Cylindrical Fixture Magnet, 2.6 lb. Pull
Mfr # N375T
Zoro # G5398005
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Magnet Style Cylindrical Fixture Magnet
- Material Rare Earth Magnet
- Overall Length 3/8 in
- Overall Width 1/2 in
Explore More Products
- MAG-MATE Cup Magnet with Bolt, 10 lb. Pull MX2250B
- MAG-MATE Rectangular Fixture Magnet, 50 lb. Pull MQ1129
- MAG-MATE Raw Alnico Magnet, 2 in. A5RC037X200
- MAG-MATE Cup Magnet with Bolt, 14 lb. Pull MX1000B
- MAG-MATE Cylindrical Fixture Magnet, 6 lb. Pull R375
- MAG-MATE Cup Magnet, 38 lb. Pull MX2000
- MAG-MATE Rectangular Fixture Magnet, 31 lb. Pull LP2103
- MAG-MATE Alnico Shielded Magnet 3/8"dia x 3/8" L ABS3737
- MAG-MATE Fixture Magnet, 25 lb., 1-1/4in A1256
- ZORO SELECT Alnico 5 Horseshoe Magnet, 13 lb. Pull 6XY53
- MAG-MATE Rectangular Fixture Magnet, 18 lb. Pull LC2360
- Mag-Mate Alnico Magnets