Shop Alternate Products
This Product is Discontinued
Norton Abrasives
Qk Change Disc, Ceramic, 5 in, 24G, TS (Discontinued)
Mfr # 77696008471
Zoro # G5398197
This Product is Discontinued
Key Features
- Disc Dia. 5"
- Attaching System TS
- Grit 24
- Grade Extra Coarse
- Abrasive Material Ceramic Alumina