- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Fall Protection
- /
- Lanyards and Lifelines
- /
- Fall Limiter, 9 ft., 400 lb. Weight Capacity, Red
Shop Alternate Products
This Product is Discontinued
Honeywell Miller
Fall Limiter, 9 ft., 400 lb. Weight Capacity, Red (Discontinued)
Mfr # MFL-1-Z7/9FT
Zoro # G5398495
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 9 ft.
- Weight Capacity 400 lb.
- Series TurboLite
- Color Red
- Tensile Strength 3000 lb.
Customers Also Purchased
- Brand Honeywell Miller
-
MFR #
MFL-1-Z7/9FT
-
Zoro #
G5398495
- UPC # 612230210151
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 9 ft. |
Cable Dia. | 1" |
SRL Length | 9 ft. |
Strap Width | 1" |
Lifeline Length | 9 ft |
Lifeline Width | 1 in |
Details
Item | Fall Limiter |
Weight Capacity | 400 lb. |
Series | TurboLite |
Color | Red |
Tensile Strength | 3000 lb. |
Harness Connection | Steel Carabiner |
Anchorage End Connection | Steel Snap Hook |
Anchoring Location | Overhead Only |
Locking Harness Connection Hook Type | Steel Carabiner with 3600 lb. Gate Strength |
Line Material | Vectron Core, Polyester Jacket |
Visual Load Indicator | Yes |
Fall Braking System | Internal Locking Pawls |
Max. Working Load | 400 lb. |
Harness Hook Type | Steel Carabiner |
Harness Hook Gate Opening | 1" |
SRL Weight | 2.9 lb. |
Anchorage Hook Gate Opening | 3/4" |
Anchorage Hook Type | Steel Snap Hook |
Standards | OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class A& B, CSA Z259.2.2-98 |
Number of Legs | 1 |
Housing Material | High-Impact Nylon |
SRL Housing Material | High-Impact Nylon |
Braking System | Internal Locking Pawls |
Locking Anchorage Connection Hook Type | Steel Locking Snap Hook with 3600 lb. Gate Strength |
SRL Item | Personal Fall Limiter |
Brand and Series | Honeywell Miller TurboLite |
ANSI SRL Class | Class A, Class B |
RFID Equipped | Yes |
Replaceable Lifeline | No |
Anchorage End Connection Material | Steel |
Anchorage End Connection Type | Snap Hook |
ANSI SRL Type | SRL |
Sealed | No |
Lifeline Material | Polyester |
Harness End Connection Material | Steel |
Harness End Connection | Carabiner |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Other Standards | CSA Z259.2.2 |
ANSI SRL Class (2014) | Class A, Class B |
ANSI Standards Met | ANSI A10.32-2012, ANSI Z359.14-2012 |
Minimum User Weight | 130 lb |
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class A, Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 400 lb, Series TurboLite, ANSI Standards Met ANSI A10.32-2012, ANSI Z359.14-2012