Honeywell Miller
Fall Limiter, 9 ft., 400 lb. Weight Capacity, Red
Mfr # MFL-16-Z7/9FT
Zoro # G5398547
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft.
- Series TurboLite
- Weight Capacity 400 lb.
- Color Red
- Tensile Strength 3000 lb.
Explore More Products
- HONEYWELL MILLER 20 ft.L Galvanized Kit Includes 4 Brackets GG0020
- HONEYWELL MILLER Arc Flash Rated Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Black 233MK-Z7/6FTBK
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Yellow 8798-Z7/6FTYL
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Green 231TWRS-Z7/6FTGN
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Green 913SS-Z7/6FTGN
- HONEYWELL MILLER Personal Fall Limiter, 11 ft L, 1" W MTL-OHW2-28/11FT
- HONEYWELL MILLER Personal Fall Limiter, Sharp Edge Twin Leg, Series: TurboLite EXTREME, 420 lb Load, 6 ft L, Galvaniz MFLEC2-12/6FT
- HONEYWELL MILLER Personal Fall Limiter, Series: Twin Turbo, 400 lb Load, 6 ft L, Polyester Jacket/Vectran Web Line, A MFLC-11-Z7/6FT
- HONEYWELL MILLER Horizontal Lifeline, 60 ft., 310 lb. Weight Capacity SFMU03S182/60
- SAFEWAZE Adj Web Positioning Lanyard FS33310
- SAFEWAZE PRO 6' Tie-Back Energy Absorbing Lanyard: Adjustable Ring FS455
- Honeywell Miller Lanyards and Lifelines