Mag-Mate
95 lb. Pull Ceramic Cup Magnet
Mfr # MX3000
Zoro # G5400087
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 3/16 in
- Magnet Style Cup Magnet
- Material Ceramic Magnet
- Overall Length 7/16 in
- Max. Pull 95 lb
Explore More Products
- MAG-MATE Cup Magnet with Bolt, 95 lb. Pull MX3000B
- MAG-MATE Cylindrical Fixture Magnet, 92 lb. Pull R1000
- MAG-MATE Cylindrical Fixture Magnet, 44 lb. Pull R750
- MAG-MATE Cup Magnet with Bolt, 14 lb. Pull MX1000B
- MAG-MATE Cylindrical Fixture Magnet, 2.6 lb. Pull N375T
- MAG-MATE Cylindrical Fixture Magnet, 0.5 lb. Pull N250T
- MAG-MATE Alnico Shielded Magnet 3/8"dia x 3/8" L ABS3737
- MAG-MATE Brass Shielded Magnet, 1/4 in. ABS3125
- MAG-MATE Brass Shielded Magnet, 3/4 in. ABS7575
- MAG-MATE Rectangular Fixture Magnet, 28 lb. Pull MX0477
- MAG-MATE Magnetic Print Holder, 82 lb. Pull PHMX2500
- Mag-Mate Alnico Magnets