Hothands
Foot Warmer, Air-Activated, Up to 9 hours Heating Time, Avg Temp 99 Degrees F, Pack of 5
Mfr # HFINS5PK
Zoro # G5400175
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Foot
- For Use With Gloves, Pockets
- Length 7 3/4 in
- Width 2 3/4 in
- Activates By Contact with Air
Explore More Products
- HOTHANDS Toe Warmer, 3-1/2 in. x 2-3/4 in., PK2 TT224DQ
- HOTHANDS Toe Warmer, Air-Activated, Up to 8 hours Heating Time, Avg Temp 97 Degrees F, Pack of 6 TT6PRPK48
- HOTHANDS Foot Warmer, 7-3/4 in. x 2-3/4 in., PR HFINSPDQ
- HOTHANDS Toe Warmer, 3-1/2 in. x 2-3/4 in., PR TT240
- YAKTRAX Yt Diamond Grip Small 08530
- HORIZON MFG Horizon Mfg. Boot Extractor, 1111, 9-3/4"L 1111
- THAW Air-Activated Disposable Insole Foot Warmers, Pair THA-FOT-0003
- SLOGGERS Insole Half-Sizer Black Disply 330BK
- SOF SOLE Shoe Laces, 36" L, Polyester, Brown, PR 84907
- IRONLACE Paracord 550 Shoelace, 54", Blue, PR1 550-54-03
- SILICONE WATER GUARD Atsko Clear Silicone Water Repellent 10.5 oz 1336
- Hothands Footwear Accessories