Zurn
Wall Hydrant, 12 in.
Mfr # Z1321-CXL-12
Zoro # G5400464
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4" MPT
- Outlet Size 3/4"
- Body Material Stainless Steel
- Recommended Wall Opening 2 in x 3-7/8 in
- Max. Temp. 120 Degrees F
Replacement Parts
Explore More Products
- ZURN Hydrant Key, Zinc, 3-1/4 In L P1300-PART-13-KEY
- ZURN Z1349 Narrow Wall Hydrant Z1349
- ZURN Zurn Z1320XL-EZ-3/4X10 Wall Hydrant W/Ceramic Disc, 3/4" x 10" Z1320XL-EZ-3/4x10
- ZURN Wall Hydrant, 6 in. Z1321-CXL-6
- ZURN Zurn Z1321XL-3/4X14 Automatic Draining Wall Hydrant, Exposed Ecolotrol, Anti-Siphon, 3/4" x 14" Z1321XL-3/4X14
- ZURN Wall Hydrant, Moderate Climate Z1333-C
- ZURN Zurn Automatic Draining Wall Hydrant, Exposed Ecolotrol, Anti-Siphon, 1" x 14" Z1310-1X14
- ZURN Zurn Automatic Draining Wall Hydrant, Exposed Ecolotrol, Anti-Siphon, 3/4" x 16" Z1310-3/4X16
- ZURN Zurn Automatic Draining Wall Hydrant, Exposed Ecolotrol, Anti-Siphon, 3/4" x 22" Z1321XL-3/4X22-PB
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, 12 In. 65P-12
- GREEN LEAF ART Green Leaf Inc Tee Poly 3/8 Barb X 11/16M Un NTT 38 P 2PK 3567542
- Zurn Wall Hydrants