Shop Alternate Products
This Product is Discontinued
3M
Glue Gun, 120 V, 100 W, 4 lb/hr (Discontinued)
Mfr # AEII
Zoro # G5400604
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Hot Melt
- Voltage 120V
- Output 4 lb/hr
- Glue Stick Capacity 1/2 in x 12 in
- Operating Temp. 400 Degrees F