Chemical Resistant Gloves, Natural Rubber Latex, 13 in L, 8.5 mil, Pink, 7 1/2, 1 PR

  • Mfr # 87-085

  • Zoro # G5401557


product price:  $1.69
/pr
Sold in multiples of 12 for $20.28

Key Features

Color
Pink
Size
7-1/2
Glove Materials
Natural Rubber Latex
Glove Length
13 in
Glove Thickness
8.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87-085
Zoro #
G5401557
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
7-1/2
Glove Size
7 1/2
Glove Length
13 in
Glove Thickness
8.5 mil
Length
13"
Size - Numeric
7 1/2

Details

Item
Chemical Resistant Gloves
Color
Pink
Glove Materials
Natural Rubber Latex
Cuff Style
Beaded
Standards
21CFR, EN420, EN388 and EN374
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
Application
In Food Processing, Manufacturing and Chemical Plants
ANSI/ISEA Puncture Level
0
Special Features
Flock Lined Medium Weight Natural Rubber Glove, Use in Low Hazard Areas, Beaded Cuff for Tear Resistance and Easy Pull on 21 CFR (USA), CFIA (Canada) Compliant for Food Applications,(Except G12T)
ANSI/ISEA Abrasion Level
2
Glove Texture Location
Smooth
Glove Liner Material
Flock

Description

Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 8.5 mil, 13 in, Cuff Beaded, Lining Flock, Glove Size 7 1/2, Color Pink, Unsupported, Standards 21CFR, EN420, EN388 and EN374, Resists Abrasion, Chemicals, Oils, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.