Shop Alternate Products
This Product is Discontinued
Ergodyne
Coated Gloves, Nitrile, Lime/Orange, PR (Discontinued)
Mfr # 920
Zoro # G5401943
This Product is Discontinued
Key Features
- Color Lime/Orange
- Glove Materials Polyester/Stainless Steel
- Length 12-1/2"
- Standards EN388
- Lining Knit