Shop Alternate Products
This Product is Discontinued
Westward
Ratcheting Wrench Set, Pieces 9 (Discontinued)
Mfr # 21YX93
Zoro # G5403316
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Wrench Style Combination, Antislip, Spline
- Finish Chrome
- Number of Points 12
- Number of Pieces 9