3M
Glass Cleaner, 2L, Bottle
Mfr # 17L
Zoro # G5403727
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:82
- Includes Chemical None
- Net Weight 67.63 oz.
- Primary Chemical None
Explore More Products
- 3M Bathroom Cleaner, Size 2L, Dark Green 4L
- 3M Quat Disinfecting Cleaner , 2L Bottle , Pleasant , Green 5L
- 3M Neutral Floor Cleaner, Size 2L, Yellow 3H
- 3M Heavy Duty Multi Surface Cleaner, Jug, Citrus 2A
- 3M Multi Surface Cleaner, 2L Bottle 2L
- 3M Cleaner 2L Bottle 16L
- 3M Bathroom Cleaner, Floral, Bottle 20L
- 3M Bathroom Cleaner, Size 2L, Green 19L
- 3M Peroxide Cleaner Concentrate, 1 gal. Bottle 59979
- DIVERSEY Sanitizer Concentrate , 2.5L Bottle , Unscented , 5756034
- DIVERSEY DIVERSEY 1.5L Bottle Fresh Fabric Freshener 93062872
- 3M Pre-Measured Chemicals