Orbis
Straight Wall Container, Gray, Plastic, 24 in L, 15 in W, 11 1/2 in H, 1.78 cu ft Volume Capacity
Mfr # NXO2415-11.5 GRAY
Zoro # G5403903
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Length 24 in
- Overall Height 11 1/2 in
- Overall Width 15 in
Explore More Products
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 22-1/2 in W NXO2422-11-GY
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W NXO2415-11.5-GY
- ORBIS Straight Wall Container, Gray, Plastic, 12 in L, 7 2/5 in W, 5 in H, 0.13 cu ft Volume Capacity NSO1207-5 GRAY
- ORBIS Straight Wall Container, Blue, Plastic, 48 in L, 15 in W, 7 1/2 in H, 2.3 cu ft Volume Capacity SO4815-7 Blue
- ORBIS Straight Wall Container, Blue, Plastic, 12 in L, 7 2/5 in W, 5 in H, 0.13 cu ft Volume Capacity NSO1207-5 ROYAL BLUE
- ORBIS Straight Wall Container, Blue, Plastic, 24 in L, 22 1/2 in W, 8 3/4 in H NSO2422-9 Royal Blue
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W NXO2415-9-GY
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 14-1/2 in H NXO2415-14-GY
- ORBIS Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W NXO1215-9-GY
- QUANTUM Shipping Container, Red, Plastic, 29-1/2 in L, 19-1/2 in W, 15 in H SNT300RD
- LEWISBINS Divider Box, Black, Polyethylene, 10 3/4 in L, 8 3/8 in W, 5 in H, 0.16 cu ft Volume Capacity DC1050-SXL
- Orbis Storage Totes & Containers