Orbis
Gray Attached Lid Container, Plastic, Metal Hinge
Mfr # FP171 GRAY
Zoro # G5403937
$29.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 50 lb
- Material Plastic, Metal Hinge
- Overall Length 21 3/4 in
- Overall Height 12 1/8 in
Explore More Products
- ORBIS Flipak Distribution Container, 15-3/16 x 10-7/8 x 9-11/16, Gray FP06-GY
- ORBIS Flipak Distribution Container, 30 x 22 x 20-1/2, Gray FP60 GRAY
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge FP143 GRAY
- ORBIS Black Attached Lid Container, Plastic FP182 Black Recycled
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge FP32 Gray
- ORBIS Red Attached Lid Container, Plastic FP403 Red
- ORBIS FP243M Flipak Distribution Container - 26-7/8-17 x 12 Gray FP243M-GY
- ORBIS FP075 Flipak Distribution Container - 19-11/16 x 11-13/16 x 7-5/16 Gray FP075-GY
- ORBIS FP075 Flipak Distribution Container - 19-11/16 x 11-13/16 x 7-5/16 Blue FP075-BL
- ORBIS Blue Attached Lid Container, Plastic FP243 Blue
- ORBIS Blue Attached Lid Container, Plastic FP261 Blue
- Orbis Attached Lid Containers