- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Cut-Resistant Gloves
- /
- Cut Resistant Gloves, Rubber, PR
Shop Alternate Products
This Product is Discontinued
Flextech
Cut Resistant Gloves, Rubber, PR (Discontinued)
Mfr # Y9282HVM
Zoro # G5404463
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level 3
- Size M
- Color Gray, Orange
- Glove Coating Material Natural Rubber Latex
- Palm Material Nitrile
Customers Also Purchased
- Brand Flextech
-
MFR #
Y9282HVM
-
Zoro #
G5404463
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size | M |
Glove Size | M |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | 3 |
Color | Gray, Orange |
Glove Coating Material | Natural Rubber Latex |
Palm Material | Nitrile |
Glove Hand Style | Left and Right |
Finger Style | Full |
Puncture Resistant | Yes |
Glove Coating Finish | Sandy |
Coating Material | Natural Rubber Latex |
ANSI Abrasion Cycles | 0 |
ANSI/ISEA Abrasion Level | 0 |
Cut | Seamless knit |
ANSI/ISEA Puncture Level | 0 |
Application | Cut Protection, High Visibility Applications |
Finger Material | Foam Latex |
Back Material | FlexTech(TM) |
Cuff | Knit |
ANSI Cut Grams | 0 |
Lining | Unlined |
Coating Finish | Sandy |
Glove Coating Coverage | Palm and Fingers |
Cut Resistant | Yes |
ANSI/ISEA Puncture Force | 0 |
Coating Coverage | Palm/Fingers |
ANSI Puncture Newtons | 0 |
Suggested Use Environment | Dry |
Thumb Style | Natural |
Abrasion Resistant | Yes |
Hand | Right/Left |
Gauge | 13 |
ANSI/ISEA Cut Load | 0 |
ANSI/ISEA Abrasion Cycles | 0 |
ANSI/ISEA Cut Grams | 0 |
Hand Style | Left and Right |
Description
Cut Resistant Gloves, ANSI/ISEA Cut Level 3, ANSI/ISEA Abrasion Level 0, Glove Hand Style Left and Right, 1 Pair