Shop Alternate Products
This Product is Discontinued
Kissler
Water Supply Stop, Angle Valve, Chrome (Discontinued)
Mfr # AB88-9240
Zoro # G5407281
This Product is Discontinued
Key Features
- Outlet Size 1/2"
- Inlet Size 5/8"
- Body Material Brass
- Max. Pressure 125 psi
- Temp. Range 40 Degrees to 180 Degrees F