Shop Alternate Products
This Product is Discontinued
Ambitex
Disposable Gloves, Powder Free, Clear, S, 100 PK (Discontinued)
Mfr # VSM5201
Zoro # G5412163
This Product is Discontinued
Key Features
- Glove Size S
- Disposable Glove Material Vinyl
- Palm Thickness 3.00 mil
- Color Clear
- Powdered/Powder Free Powder Free