Shop Alternate Products
This Product is Discontinued
Ambitex
Disposable Gloves, Powder Free, Blue, XL, 100 PK (Discontinued)
Mfr # VXL5201B
Zoro # G5412434
This Product is Discontinued
Key Features
- Glove Size XL
- Disposable Glove Material Vinyl
- Palm Thickness 3.00 mil
- Color Blue
- Powdered/Powder Free Powder Free