Shop Alternate Products
This Product is Discontinued
Razor-Back
Shingle Remover, D-Grip, Steel, Black (Discontinued)
Mfr # 46143
Zoro # G5413064
This Product is Discontinued
Key Features
- Handle Material Fiberglass
- Blade Length 7 in
- Handle Type D-Grip
- Blade Material Steel
- Blade Type Replaceable Notched Blade