See All Industries
10" W, Brass Lighted Makeup Mirror
Mfr # HLBSA895
Zoro # G5415907
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Width 10 in
- Voltage 120 V
- Standards UL
- Mounting Type Wall
Explore More Products
- SEE ALL INDUSTRIES 10" W, Nickel Lighted Makeup Mirror HLNSA895
- SEE ALL INDUSTRIES 11" W, Bronze Wall Makeup Mirror JBZSA897
- SEE ALL INDUSTRIES 16 in "H x 22 in "W, Frameless Mirror G1622
- SEE ALL INDUSTRIES 10" W, Nickel Lighted Makeup Mirror HLNSA895D
- SEE ALL INDUSTRIES 36 in "H x 24 in "W, Fixed Tilt, Framed Mirror ADA, Glass FTILT2436G
- SEE ALL INDUSTRIES 24 in "H x 18 in "W, Framed Mirror, Aluminum AL1824G
- SEE ALL INDUSTRIES 11" W, Chrome Lighted Makeup Mirror HLCSA1095
- SEE ALL INDUSTRIES 18 in "H x 12 in "W, Framed Mirror, Aluminum AL1218G
- SEE ALL INDUSTRIES 30 in "H x 24 in "W, Framed Mirror, Glass FR2430G
- MIRREDGE 1-1/2" W, White Acrylic Strips 16260
- KETCHAM 16" x 26" Builders Grade Recessed Deep Drawn Beveled Edge Cabinet 675BV
- See All Industries Bathroom Mirrors