Enpac
Roof Leak Diverter, 5x5 ft.
Mfr # 460505-YE
Zoro # G5416591
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material PVC
- Includes Standard 3/4 in Garden Hose Connection, Grommeted Corners
- Installation Method Hang By Corners
- Leak Diverter Width 5 ft
Explore More Products
- ENPAC Roof Leak Diverter, 24x24 ft. 462424-YE
- ENPAC Roof Leak Diverter, 3x3 ft. 460303-YE
- ENPAC Drop Ceiling Leak Diverter, 48" L x 24" W 4624-YE-DC
- ENPAC Drip Dam, Leak Diverter, Round, 18" Lx18" W 46R18-YE
- ENPAC Drop Ceiling Leak Diverter, 24" W x 24" L 4622-YE-DC
- ENPAC Roof Leak Diverter, 6x12 ft. 460612-YE
- ENPAC Roof Leak Diverter, 6x6 ft. 460606-YE
- ENPAC Roof Leak Diverter, 12x12 ft. 461212-YE
- PIG PIG Roof Leak Diverter, Clear, 5.27 lb. TLS463-CL
- ULTRATECH Roof Leak Diverter, 10 ft. L, Yellow 1787
- PIG PIG Pipe Leak Diverter, Yellow, 2 lb. TLS200-YW
- Enpac Drip Diverters