Shop Alternate Products
This Product is Discontinued
Ambitex
Disposable Gloves, Powder Free, Clear, L, 100 PK (Discontinued)
Mfr # EFLG6510
Zoro # G5416923
This Product is Discontinued
Key Features
- Glove Size L
- Disposable Glove Material Polyethylene
- Color Clear
- Powdered/Powder Free Powder Free
- Lining Unlined