Shop Alternate Products
This Product is Discontinued
Raychem
Shrink Tubing, 0.093in ID, Yellow, 1500ft (Discontinued)
Mfr # CPGI-RNF-100-3/32YO-1500
Zoro # G5417352
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Yellow
- Shrink Tubing I.D. Before Shrinking 0.093 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.05 in
- Shrink Tubing Type Heat Shrink Tubing