Zoro Select
#10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 100 PK
Mfr # U51050.019.0200
Zoro # G5417422
$22.79
39% off
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 25 PK M51050.100.0060
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 10 PK M07040.120.0090
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK U07410.013.0050
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK M51060.030.0012
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK M07160.060.0040
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK M07150.080.0040
- ZORO SELECT Socket Head Screw ZUL602M6X8
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-7/8 in Length ZPS60210F24
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 6 in Length, 5 PK U51041.050.0600
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 1500 PK 899291-1500
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 5 PK U51050.062.0200
- Zoro Select Socket Head Cap Screws