Brady
Tape, Purple, 100 ft. L, 2-1/4 In. W
Mfr # 76632
Zoro # G5420746
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark
- Color Purple
- Width 2-1/4"
- Length 100 ft.
- Material Polyester
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 2500 B33-165-499
- BRADY Tape, Orange, 100 ft. L, 2-1/4 In. W 113152
- BRADY Label Cartridge, 300 In. W, Black/White MC-500-595-BK-WT
- BRADY Tape, Green, 100 ft. L, 4 In. W 113123
- BRADY Harsh Environment Multi-Purpose Polyester Labels for 3in Core Printers - 1in x 3in Yellow THT-18-423-3-YL
- BRADY Tape, Blue, Labels/Roll: Continuous B30C-1125-595-BL
- BRADY Label, Color White, 1/4" W, 1/4" H M6-28-727
- BRADY Autoclave Label, White, Labels/Roll: 2000 THT-88-7425-2-SC
- BRADY Label, Color Blue/White, 1/2" W, 1/2" H M6-17-494-BL
- BRADY Label Cartridge, White, 1-1/5 In. W M71EP-167-593
- EPSON Cartridge Label, 1/2 in. W, White on Blue 212WLPX
- Brady Label Maker Tapes, Labels, Signs & Tags