Shop Alternate Products
This Product is Discontinued
Tennsco
22 ga. Steel Storage Cabinet (Discontinued)
Mfr # 1842 MED GRAY
Zoro # G5422864
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cabinet Style Shelving
- Material Steel
- Assembled/Unassembled Unassembled
- Gauge 22
- Number of Drawers 0