Brady
Tape, Gold, Labels/Roll: Continuous
Mfr # B30C-2250-595-GD
Zoro # G5423713
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Gold
- Width 2-1/4"
- Length 100 ft.
Explore More Products
- BRADY Tape, Green, Labels/Roll: Continuous B30C-4000-595-GN
- BRADY Tape, Green, Labels/Roll: Continuous B30C-1125-595-GN
- BRADY Tape, Clear, Labels/Roll: Continuous B30C-4000-595-CL
- BRADY Tape, Yellow, Labels/Roll: Continuous B30C-1125-595-YL
- BRADY Label, Yellow, Labels/Roll: 50 PTLEP-176-593-YL
- BRADY Tape, Orange, Labels/Roll: Continuous B30C-4000-595-OR
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut BM-187-1-344
- BRADY Label Roll, White, Labels/Roll: 2500 B33-151-490
- BRADY Vinyl Label for J4000 Printer 1.125in x 100' J40C-1125-2595
- BRADY Label, 1 in W, White M7-16-483
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, White on Green M21-500-595-GN
- Brady Safety Labels