Brady
Tape, Orange, Labels/Roll: Continuous
Mfr # B30C-1125-584-OR
Zoro # G5424203
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Orange
- Width 1-1/8"
- Length 50 ft.
Explore More Products
- BRADY Tape, Orange, Labels/Roll: Continuous B30C-2250-584-OR
- BRADY Tape, Silver, Labels/Roll: Continuous B30C-4000-584-SL
- BRADY Tape, Yellow, Labels/Roll: Continuous B30C-2250-584-YL
- BRADY Label, Color Amber, 1/4" W, 1/4" H M6-28-724
- BRADY Label, 3/4 in W, Clear; Green M6-30-427-GR
- BRADY Tape, Purple, Labels/Roll: Continuous B30C-4000-595-PL
- BRADY Water Soluble Paper Labels for J2000 Printer - 2in x 4in J20-55-403
- BRADY Label Tape Cartridge, Bllk/Ylw, 25 ft. L MC-750-595-YL-BK
- BRADY B33 Series Weather Resistant Outdoor Polyester Labels 0.5in H x 1in W SL 7500/RL B33-5-8591-SL
- BRADY Label, White, Labels/Roll: Continuous J20C-2250-2595
- NEVS 1" wide x 500" Tan Labeling Tape T-10-Tan
- Brady Safety Labels