Royal Basket Trucks
Perm Liner Truck, 18 bu, green vinyl
Mfr # G18-EEW-PMA-3UNN
Zoro # G5436523
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$401.99
Key Features
- Overall Height 36 1/2 in
- Overall Length 42 in
- Overall Width 30 in
- Color Green
- Load Capacity 600 lb
Replacement Parts
Explore More Products
- ROYAL BASKET TRUCKS Cube Truck, 1-1/4 cu. yd., 800lb. Cap, Blue G13-BLX-RCE-4HNN
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, Yellow, Vinyl R06-YYX-ELA-3UNN
- ROYAL BASKET TRUCKS Open End Flatwork Truck, 85", blue vinyl G85-BXX-FOA-5UNN
- ROYAL BASKET TRUCKS Basket Truck, Wire Base, Vinyl, 600 lb R12-BBW-PWA-3UNT
- ROYAL BASKET TRUCKS Drop In, 12 Bu, Black, 1/2 Size R12-KKX-R2N
- ROYAL BASKET TRUCKS Cube Truck, 7/8 cu. yd., 1000 lb. Cap, Blue G23-BLX-RMC-4UNN
- ROYAL BASKET TRUCKS Perm Truck, 14 Bu, Gray, Wire Base R14-GGW-PWA-3UNT
- ROYAL BASKET TRUCKS Knock Down, 8 Bu, Green, Wood Base R08-EEX-KDA-3UNN
- ROYAL BASKET TRUCKS Removable Divider, Blue, Steel Wire G13-BBX-D2N
- RUBBERMAID COMMERCIAL Collapsible Basket X-Cart, 8 bu. Cap. 1881750
- GLOBAL INDUSTRIAL 16 Bushel, Canvas Basket Bulk Truck, Unassembled, 40D x 28W x 35H 800357
- Royal Basket Trucks Basket & Cube Trucks