Tennsco
Shelf, Depth 18 In, Sand
Mfr # 306 SAND
Zoro # G5436821
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Steel
- Height 1 5/16 in
- Width 48 in
- Load Capacity 400 lb
Explore More Products
- TENNSCO Shelf, 36 in W x 24 in D, Black 302 BLACK
- TENNSCO Shelf, 48 In x 24 In x 1-5/16 In, Black 307 BLACK
- TENNSCO Shelf, 36 In x 18 In, 3/4 In, Sand 301 SAND
- TENNSCO Shelf, 36 In x 18 In, Black 301 BLACK
- TENNSCO Shelf, 48 In x 24 In x 1-5/16 In, Gray 307 MED GRAY
- TENNSCO Shelf, 36 in W x 24 in D, Sand 302 SAND
- TENNSCO Shelf, 48 In x 18 In x 1-5/16 In, Gray 306 MED GRAY
- TENNSCO Shelf, 48 In x 18 In x 1-5/16 In, Gray 306 LIGHT GREY
- TENNSCO Shelf, 48 In x 24 In x 1-5/16 In, Sand 307 SAND
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 27903
- ULTRATECH Containment Utility Tray, 12 In. W 1060
- Tennsco Safety Cabinet Accessories