Brady
Pipe Marker, Medium Pressure Steam, 1 In.H
Mfr # 20448
Zoro # G5439646
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Steam
- Legend Medium Pressure Steam
- Height 1 in
- Background Color Yellow
- Legend Color Black
Explore More Products
- BRADY Pipe Marker, White, House Vacuum, PK5, 7150-3C-PK 7150-3C-PK
- BRADY Pipe Mkr, Chilled Water Supply, 3/4to1-3/8 4024-A
- BRADY Pipe Marker, (Blank), Green, 4 to 6 In 4011-D
- BRADY Pipe Marker, PK5, 7374-1-PK 7374-1-PK
- BRADY Pipe Marker, Adhesive, White, No Legend, PK5, 7022-3C-PK 7022-3C-PK
- BRADY Pipe Marker, Hi-Pressure Natural Gas, PK5, 7139-4-PK 7139-4-PK
- BRADY Pipe Marker, Adhesive, Black, Fuel Gas, PK5, 7114-3C-PK 7114-3C-PK
- BRADY Pipe Marker, Not Applicable, No Legend, PK5, 7024-1-PK 7024-1-PK
- BRADY Pipe Markr, Arrow - Single, Bl, 1to2-1/2 In 93247
- BRADY Pipe Marker, Not Applicable, No Legend, PK5, 91894-PK 91894-PK
- WOOSTER PRODUCTS Stair Nosing, Silver, 36in W, Cast Aluminum AG101.3-3
- Brady Pipe Markers, Arrow, and Banding Tape