Notrax
Entrance Runner, Gray, 6 ft. W x 12 ft. L
Mfr # 137S0612GY
Zoro # G5440206
$403.79
5% off
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 6 ft
- Overall Length 12 ft
- Size 6 ft x 12 ft
- Color Gray
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L 117S0035CH
- NOTRAX Entrance Runner, Red/Black, 3 ft. W x 10 ft. L 117S0310RB
- NOTRAX Entrance Mat, Navy, 3 ft. W x 5 ft. L 132S0035NB
- NOTRAX Entrance Mat, Blue, 2 ft. W x 3 ft. L 109S0023BU
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L 109S0034BR
- NOTRAX Entrance Mat, Blue, 4 ft. W x 8 ft. L 109S0048BU
- NOTRAX Safety Message Floor Mat 194 Thanks for 194SHH46BU
- NOTRAX Safety Message Floor Mat 194 Limit Occup 194SED35RD
- NOTRAX Safety Message Floor Mat 194 One Way Rig 194SNS35CH
- WIRTHCO ENGINEERING Funnel King® Multi-Use Mat Boot Tray - 40098 40098
- PIG Adhesive-Backed Grippy Mat, Mocha, 5 ft L GRP36909-MC
- Notrax Floor Mats