Tennsco
Adj. Leg, 3Wx30Dx27-7/8 to 35-3/8H, Gray
Mfr # AL-3230 MED GREY
Zoro # G5442561
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27 7/8 to 35 3/8 in
- Width 3 in
- Depth 30 in
- Material Steel
- Color Gray
Explore More Products
- TENNSCO Flared Leg, 3-1/2 W x 30 D x 32 H, Gray L-3230 MED GREY
- TENNSCO Adj. Leg, 3Wx36Dx27-7/8 to 35-3/8H, Sand AL-3236 SAND
- TENNSCO Post, 84 In., 2-1/16 In., Med. Gray SUR-84
- TENNSCO Flared Leg, 3-1/2 W x 36 D x 32 H, Gray L-3236 MED GREY
- TENNSCO Flared Leg, 3-1/2 W x 36 D x 32 H, Sand L-3236 SAND
- TENNSCO Flared Leg, 3-1/2 W x 30 D x 32 H, Sand L-3230 SAND
- TENNSCO Splicing Plate, 30deepsngladj Leg ALS-3230-MGY
- PRO-LINE Leg Extenders, 6", Set Of 4, Lt Blue HDLE-6-L14
- JOHN BOOS & CO Stainless Steel Shelf Leg Kit, 72W x 30D SSB3072
- BENCHPRO Upright Post, Steel, 500 lb., Black, PR UBL48 BL
- TENNSCO Adj. Leg, 3Wx36Dx27-7/8 to 35-3/8H, Gray AL-3236 MED GREY
- Tennsco Workbench Legs