Osg
Jobber Bit, #42, High Speed Steel
Mfr # 8597237
Zoro # G5442647
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0935
Explore More Products
- OSG Jobber Drill Bit, 2.68mm, HSS-E 8597268
- OSG 2.50mm HSS 130 Deg. Jobber Length Drill Bit 62525
- OSG Solid Carbide, WD1 Finish, Spiral Flute HP243-3126
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-0820
- OSG 17/32" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit 233-5312
- OSG 1/2" Carbide TiN 140 Deg. Jobber Length Drill Bit 651050011
- OSG 4.60mm Carbide TiN 140 Deg. Jobber Length Drill Bit 561018111
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-3386
- OSG 11.90mm Carbide TiN 140 Deg. Jobber Length Drill Bit 8673190
- WESTWARD X HSS Black Oxide 118 Deg. Jobber Length Drill Bit 2UFU2
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #8 44278
- Osg Jobber Length Drill Bits