Shop Alternate Products
This Product is Discontinued
Notrax
Antifatigue Runner, 75 ft. L x 1" Thick (Discontinued)
Mfr # 970CR0024BL75RS
Zoro # G5443401
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Width 2 ft
- Thickness 1 in
- Standards NFSI, ASTM G-21, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A